Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape 502R, Clear, 3"x108ft

  • Mfr # 502R

  • Zoro # G1106688


product price: $12.99
/ea
Sold in multiples of 32 for $415.68

Key Features

Tape Backing Material
LDPE
Tape Length
108 ft.
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502R
Zoro #
G1106688
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
108 ft.
Tape Thickness
5.5 mil

Details

Item
Film Tape
Tape Backing Material
LDPE
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
190 Degrees F
Tape Tensile Strength
11 lb./in.
Tape Adhesive Strength
50 oz./in.
Tape Color
Clear
Tape Application
General Purpose Sealing; Splicing and Seaming; Industrial Fabricating; Material Processing; Indoor Surface Protection; Bondbreaker Tape
Tape Elongation
400%
Standards
PSTC-133; ASTM D3330; ASTM D3759

Description

Film Tape 502R,Clear,3 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.