Zoro Homepage

Film Tape 5400, White, 2"x108ft

  • Mfr # 5400

  • Zoro # G1106931


product price: $19.99
/ea
Sold in multiples of 24 for $479.76

Key Features

Tape Backing Material
LDPE
Tape Length
108 ft.
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400
Zoro #
G1106931
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
108 ft.
Tape Thickness
9 mil

Details

Item
Preservation and Sealing Tape
Tape Backing Material
LDPE
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
17 lb./in.
Tape Adhesive Strength
25 oz./in.
Tape Color
White
Tape Elongation
600%
Tape Application
Long-Term Preservation; Sealing; Splicing; Seaming; Direct Protective Mask on Aircraft, Trucks, Boats
Standards
PSTC-133; ASTM D3330; ASTM D3759

Description

Film Tape 5400,White,2 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.