Zoro Homepage

Film Tape 5560, Clear, 3"x108ft

  • Mfr # 5560

  • Zoro # G1106633


product price: $14.19
/ea
Sold in multiples of 32 for $454.08

Key Features

Tape Backing Material
LDPE
Tape Length
108 ft.
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560
Zoro #
G1106633
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
108 ft.
Tape Thickness
5.5 mil

Details

Item
Film Tape
Tape Backing Material
LDPE
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
190 Degrees F
Tape Tensile Strength
12 lb./in.
Tape Adhesive Strength
12 oz./in.
Tape Color
Clear
Tape Elongation
500%
Tape Application
Surface and Label Over laminate; Protective Masking on Plastics and Metals During Shipping and Assembly; Temporary Surface Protection
Standards
PSTC-133; ASTM D3330; ASTM D3759

Description

Film Tape 5560,Clear,3 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.