Zoro Homepage

Film Tape 7210-53, Clear, 4"x108ft

  • Mfr # 7210-53

  • Zoro # G1106843


product price: $112.99
/ea
Sold in multiples of 12 for $1,355.88
Free Shipping & Returns

Key Features

Tape Backing Material
Surlyn Ionomer
Tape Length
108 ft.
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210-53
Zoro #
G1106843
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
108 ft.
Tape Thickness
12 mil

Details

Item
Surface Protection Tape
Tape Backing Material
Surlyn Ionomer
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
35 lb./in.
Tape Adhesive Strength
25 oz./in.
Tape Color
Transparent
Tape Elongation
500%
Tape Application
Heavy-Duty Abrasion Resistant Surface Protection; Skis and Snowboards; Low-Temperature Surface Over laminate to Protect Graphics
Standards
PSTC-133; ASTM D3330; ASTM D3759

Description

Film Tape 7210-53,Clear,4 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.