Zoro Homepage

Film Tape 8150, Clear, 1"x108ft

  • Mfr # 8150

  • Zoro # G1106828


product price: $50.19
/ea
Sold in multiples of 10 for $501.90

Key Features

Tape Backing Material
Polyurethane
Tape Length
108 ft.
Tape Shape
Continuous Roll
Tape Adhesive
Urethane
Tape Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G1106828
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
108 ft.
Tape Thickness
14 mil

Details

Item
Surface Protection Tape
Tape Backing Material
Polyurethane
Tape Shape
Continuous Roll
Tape Adhesive
Urethane
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
100 lb./in.
Tape Adhesive Strength
45 oz./in.
Tape Color
Transparent
Tape Application
Heavy-Duty Short or Long-Term Surface Protection; Anti-Squeak, Vibration and Sound Damping for Marine; Protective Film for Shot Peening
Tape Elongation
600%
Standards
PSTC-133; ASTM D3330; ASTM D3759; ASTM D4060

Description

Film Tape 8150,Clear,1 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.