Film Tape, Polyurethane Film
Mfr # 9425FR
Zoro # G916506280
product price: $180.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9425FR
Zoro #
G916506280
UPC #
-
Country of Origin
United States
Details
Item
Film Tape
Description
Film Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyurethane Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Series 9425FR, Tape Type Surface Protection Tape, Environment Indoor, Adhesion to Steel 28 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 34 lb/in, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.