Zoro Homepage

Sealing Tape, Polyurethane Film

  • Mfr # D9180

  • Zoro # G116506257


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9180
Zoro #
G116506257
UPC #
-
Country of Origin
United States

Details

Item
Film Tape

Description

Sealing Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyurethane Film, Tape Adhesive Material Urethane, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Series Not Applicable, Tape Type Sealing Tape, Environment Indoor, Adhesion to Steel 45 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 100 lb/in, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.