Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Tape, Polyurethane Film

  • Mfr # D9200

  • Zoro # G716506299


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9200
Zoro #
G716506299
UPC #
-
Country of Origin
United States

Details

Item
Film Tape

Description

Sealing Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyurethane Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series D9200, Tape Type Sealing Tape, Environment Outdoor, Adhesion to Steel 80 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 40 lb/in, Tape Core Diameter 3 in, Tape Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.