Shop PATERSON
See all product information
Create Account
Beverage Napkins, 2-Ply, 9 x 9, Black, 1000PK
Mfr # NG01073
Zoro # G212922142
product price:Â $20.59
/pk 1000, $0.02/eaKey Features
Material
Tissue
Ply
2
Folded Width
4.5 in
Folded Depth
4.5 in
Napkin Type
Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NG01073
- Zoro #
- G212922142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Folded Width
- 4.5 in
- Folded Depth
- 4.5 in
- Width
- 9 in
- Napkin Folded Dimensions
- 4.5 in x 4.5 in
- Length
- 9 in
Details
- Material
- Tissue
- Ply
- 2
- Napkin Type
- Beverage
- Napkin Style
- Beverage
- Napkin Color
- Black
Description
Great wet strength, absorbent and soft tissue napkins.
- Great wet strength.
- Absorbent.
- Soft.
- Rich color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.