Zoro Homepage

Fluted Bake Cups, 5-1/2in, White, 10000 PK

  • Mfr # CG01057

  • Zoro # G112340671


product price: $239.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Lightweight Paper
Capacity
5-oz
Color
White
Includes
10,000 white fluted baking cups
Pattern
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG01057
Zoro #
G112340671
UPC #
607121019838
Country of Origin
United States

Dimensions

Size
5.5 in

Details

Material
Lightweight Paper
Capacity
5-oz
Color
White
Includes
10,000 white fluted baking cups
Pattern
Round
Application
Baking, Cooking, Food Prep, Disposable, Single Use

Description

Bake cupcakes, muffins and more with help from our 5.5in White Fluted Baking Cups 10000 ct. These 5-ounce round white baking cups measure 5.5in blank overall diameter, with a 3in base, and a 1.25in wall. White fluted baking cups provide a convenient and sanitary, single-serve disposable option for your tasty treats. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your bakery, restaurant, or event today!


  • 10,000 white fluted baking cups
  • 5.5" overall diameter, with a 3" base, and a 1.25" wall
  • 5-oz baking cups
  • Disposable, single use
  • Kosher Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.