
Napkin, 1, -Ply, 16in, x, Not applicable, White, 1000PK
Mfr # 16X16LNAPW
Zoro # G815960381
product price:Â $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
16 in
Ply
1
For Use With
Baskets as a liner
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16X16LNAPW
Zoro #
G815960381
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Depth
16 in
Unfolded Napkin Width
16 in
Unfolded Napkin Size
16 in x 16 in
Unfolded Napkin Length
16 in
Details
Ply
1
For Use With
Baskets as a liner
Color
White
Item
Dinner Napkins
Material
Airlaid
Napkin Fold Type
Dinner
Number of Napkins Per Container
1000
Usda Certified Bio Based
No
Packs Per Case
1
Bpi Certified
No
Recyclable
No
Bleached
No
Napkin Type
Dinner
Bio Based
No
FSC Certified
No
Compostable
No
Napkin Style
Dinner
Sfi Certified
No
Pack Count
1000
Description
Packed flat and crease-free, ready to fold, roll cutlery, or use as a basket liner. Elegant Linen-Like material that will not fade or fray. One napkin will last an entire meal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.