Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Woven 30 Year Pro Grade

  • Mfr # FRPGF01836200

  • Zoro # G216478478


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polypropylene
Color
Black
Width
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPGF01836200
Zoro #
G216478478
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft
Width
36 ft

Details

Material
100% Polypropylene
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.