Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Lite-Wate 18 in. W X 54 in. L Poly Snow Shovel

  • Mfr # 26PBSLW-S

  • Zoro # G516119255


original price: $31.15
5% off
new price: $29.59
/ea
Sold in multiples of 6 for $177.54
Additional $18.33 delivery surcharge applies per item.
See details

Key Features

For Use With
Snow Shovels
Height
18.5 in
Width
54.5 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26PBSLW-S
Zoro #
G516119255
UPC #
89217462610
Country of Origin
United States

Dimensions

Height
18.5 in
Width
54.5 in
Length
20 in

Details

For Use With
Snow Shovels
Item
Snow Removal Tools

Description

Blade Length: , Blade Material: Poly, Blade Width: 18, Brand Name: Pathmaster, Coated Blades: , Handle Length: 42.5, Handle Material: Aluminum, Overall Length: 54, Product Type: Snow Shovel, Sub Brand: Ultra Lite-Wate, Blade Color: Gray, Comfort Grip Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.