F101 Mosaic Santa Fe Fire Pit
- Mfr # F101
- Zoro # G803720423
product price:Â
$
299.99
/ea
Key Features
Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F101
- Zoro #
- G803720423
- UPC #
- 830995001016
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Size
- 24 in
Details
- Item
- Wood Fireplace
- Color
- Natural Rust
- Includes
- Poker, BBQ Grill, Spark Screen, Weather Cover
- Features
- Safety Ring
- Type
- Portable
Description
For that Southwestern look you cant find just anywhere the Mosaic Santa Fe Fire Pit is perfectly accented by traditional Native American art designs. This stylish Fire Pit is perfect for a night out under the stars with friends and family or to take along on a desert camping trip. The Mosaic Santa Fe Fire Pit is an essential addition to any outdoor living area. Manufactured by Patina Products the Mosaic Santa Fe Fire Pit comes complete with a poker (pit hook) spark screen barbecue grill and five-year warranty guaranteed not to burn through or rust through. No assembly required!Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.