Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F116 Atlantic Coast Fire Pit

  • Mfr # F116

  • Zoro # G903720750


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring, Weather Resistant
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F116
Zoro #
G903720750
UPC #
830995001160
Country of Origin
China

Dimensions

Height
16 in
Size
24 in

Details

Item
Wood Fireplace
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring, Weather Resistant
Type
Portable

Description

From Maine to Florida this is the Fire pit for you! The Atlantic Coast Fire Pit has detailed images of the lobsters lighthouses and more. Whether you live on the East Coast or that is where your heart is the Atlantic Coast Fire Pit is the perfect compliment to patio or backyard. Perfect for summer grilling or to beat the wintertime chill the Atlantic Coast Fire Pit is ideal for every occasion!Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.