Shop PATINA PRODUCTS
Additional $99.00 delivery surcharge applies per item.
See details
See all product information
Create Account
F211 Florida State Fire Pit
- Mfr # F211
- Zoro # G603720654
product price:Â
$
969.99
/ea
Key Features
Length
31 in
Width
31 in
Height
17 in
Color
Natural Rust
Coverage
100 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F211
- Zoro #
- G603720654
- UPC #
- 830995002112
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Width
- 31 in
- Height
- 17 in
Details
- Item
- Wood Fireplace
- Color
- Natural Rust
- Coverage
- 100 sq ft
Description
Get fired up with a Florida State Fire Pit. Alumni students and any Seminole fan love our line of Collegiate Fire Pits. Each pit comes with a poker a spark screen and a BBQ grill. These unique fire pits are a must for tailgate parties and grilling before the big game. Manufactured with pride by Patina Products support your Seminoles by ordering one today.Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.