Shop PATINA PRODUCTS
See all product information
Create Account
F219 University of Kentucky Fire Pit
- Mfr # F219
- Zoro # G903750962
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Height
16"
Color
Natural Rust
Features
Safety Ring
Application
Outdoor
Type
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F219
- Zoro #
- G903750962
- UPC #
- 830995002198
- Country of Origin
- China
- Item
- Wood Fireplace
- Color
- Natural Rust
- Features
- Safety Ring
- Application
- Outdoor
- Type
- Portable
- Coverage
- 100 Sq. ft.
Dimensions
- Height
- 16"
- Diameter
- 24"
Description
We are pleased to provide the finest products of outdoor living accessories. We have been warming up gardens, outdoor rooms, and patios with our impressive line of truly unique fire pits. Each pit comes equipped with a spark screen, BBQ grill, poker, legs welded securely in place and absolutely no assembly required. Our fire pits are sure to be a hit with any people.
Features- Kentucky fire pit
- Weight: 45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.