Shop PATINA PRODUCTS
See all product information
Create Account
F405 Auburn Fire Pit
- Mfr # F405
- Zoro # G403751124
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Color
Natural Rust
Size
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F405
- Zoro #
- G403751124
- UPC #
- 830995004055
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Size
- 31 in
Details
- Item
- Wood Fireplace
- Color
- Natural Rust
Description
We are pleased to provide the finest products of outdoor living accessories. We have been warming up gardens, outdoor rooms, and patios with our impressive line of truly unique fire pits. Each pit comes equipped with a spark screen, BBQ grill, poker, legs welded securely in place and absolutely no assembly required. Our fire pits are sure to be a hit with any people.
Features- Natural rust patina finish ages beautifully over time
- Portable design allows fire pit to move easily from patio to beach and beyond
- Safety ring surrounding fire pit also functions as footrest and handle
- Manufactured from cold-rolled steel for years of durability
- Sturdy legs are welded in place to prevent pit from wobbling
- Comes fully assembled for immediate use
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.