Zoro Homepage

Fire Pits, F239 Kansas Fire Pit

  • Mfr # F239

  • Zoro # G203750914


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F239
Zoro #
G203750914
UPC #
830995002396
Country of Origin
China

Dimensions

Height
16 in
Size
24 in

Details

Item
Wood Fireplace
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Type
Portable

Description

We are pleased to provide the finest products of outdoor living accessories. We have been warming up gardens, outdoor rooms, and patios with our impressive line of truly unique fire pits. Each pit comes equipped with a spark screen, BBQ grill, poker, legs welded securely in place and absolutely no assembly required. Our fire pits are sure to be a hit with any people.

Features
  • Natural rust patina finish ages beautifully over time
  • Portable design allows fire pit to move easily from patio to beach and beyond
  • Safety ring surrounding fire pit also functions as footrest and handle
  • Manufactured from cold-rolled steel for years of durability
  • Sturdy legs are welded in place to prevent pit from wobbling
  • Comes fully assembled for immediate use
Specifications
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.