This item is Discontinued.

Patina Products Patina Products 8.5ft. Brushed Stainless Steel Flower Cup Rain Chain  R267 R267

This item is Discontinued.

Patina Products

Patina Products 8.5ft. Brushed Stainless Steel Flower Cup Rain Chain R267 (Discontinued)

Mfr # R267
Zoro # G804038572
UPC # 830995002679
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R267
Zoro #
G804038572
UPC #
830995002679
Country of Origin
China

Description

  • Rain chain
  • A beautiful alternative to traditional metal or plastic downspouts
  • Attach easily to an existing gutter system to gently guide the flow of rain water to the ground
  • Rain water creates a soothing melody as it flows down the chain
  • May be shortened or combined with another chain to create different lengths
  • Flower cup design
  • Brushed Stainless Steel
  • 3.5" x 3.5" x 3.5" cup
  • 8.5' chain
  • Length: 14
  • Width: 4
  • Height: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.