This item is Discontinued.

Patina Products Patina Products 8.5ft. Brushed Stainless Steel Fluted Cup Rain Chain  R266 R266

Patina Products 8.5ft. Brushed Stainless Steel Fluted Cup Rain Chain R266 (Discontinued)

  • Mfr # R266
  • Zoro # G704038559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R266
Zoro #
G704038559
UPC #
830995002662
Country of Origin
China

Description

  • Rain chain
  • A beautiful alternative to traditional metal or plastic downspouts
  • Attach easily to an existing gutter system to gently guide the flow of rain water to the ground
  • Rain water creates a soothing melody as it flows down the chain
  • May be shortened or combined with another chain to create different lengths
  • Fluted cup design
  • Brushed Stainless Steel
  • 3" x 3" x 3.5" cup
  • 8.5' chain
  • Length: 14
  • Width: 4
  • Height: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.