This item is Discontinued.

Patina Products Patina Products 8.5ft. Copper Shade Cup Rain Chain  R279 R279

Patina Products 8.5ft. Copper Shade Cup Rain Chain R279 (Discontinued)

  • Mfr # R279
  • Zoro # G204038516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R279
Zoro #
G204038516
UPC #
830995002792
Country of Origin
China

Description

  • Rain chain
  • A beautiful alternative to traditional metal or plastic downspouts
  • Attach easily to an existing gutter system to gently guide the flow of rain water to the ground
  • Rain water creates a soothing melody as it flows down the chain
  • May be shortened or combined with another chain to create different lengths
  • Shade cup design
  • Copper
  • 3.5" x 3.5" x 3.5" cup
  • 8.5' chain
  • Length: 14
  • Width: 4
  • Height: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.