Zoro Homepage

University of Illinois Fire Pit

  • Mfr # F220

  • Zoro # G609787910


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F220
Zoro #
G609787910
UPC #
830995002204
Country of Origin
China

Dimensions

Height
16 in
Size
24 in

Details

Item
Wood Fireplace
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Type
Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.