This item is Discontinued.

Patio Living Patio Living 36957 Bark 35 Inch Table Lamp 36957

Patio Living 36957 Bark 35 Inch Table Lamp (Discontinued)

  • Mfr # 36957
  • Zoro # G503786989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36957
Zoro #
G503786989
UPC #
833353369575
Country of Origin
China

Dimensions

Height
35 in
Width
25 in
Depth
27 in
Cord Length
16 ft

Details

Material
Polycarbonate, Resin
Finish
Bark
Item
Table Lamp
Maximum Wattage
100 W
Application
Outdoor
Features
Water Proof
Shade Material
Sunbrella Teak
Design Style
Tropical
Number of Bulbs
1
Mount Type
Desk Mountable, Floor-mountable

Description

Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Carefree durability while adding a touch of elegance to any outdoor living area. Resin construction Heavy weighted base 16 weatherproof cord and plug Unbreakable polycarbonate water proof light bulb enclosure 2-level dimming switch Dimensions: Height: 35" - Diameter: 20" - Shade: 7.5" top x 11.5" height x 20" bottom Materials: Resin Voltage: 120 volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.