This item is Discontinued.

Patio Living Patio Living 36967 Palm Outdoor Floor Lamp 36967

Patio Living 36967 Palm Outdoor Floor Lamp (Discontinued)

  • Mfr # 36967
  • Zoro # G703786895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36967
Zoro #
G703786895
UPC #
833353369674
Country of Origin
China

Dimensions

Cord Length
12 ft

Details

Item
Floor Lamp
Finish
Bark
Watts
100 W
Bulb Type
Incandescent
Mounting
Floor-mountable
Material of Construction
Polycarbonate, Resin
Features
Weather Proof, Water Proof, Weighted Base
Number of Lamps
1
Style
Tropical

Description

Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Carefree durability while adding a touch of elegance to any outdoor living area. Resin construction Heavy weighted base 12 weatherproof cord and plug Unbreakable polycarbonate water proof light bulb enclosure 2 level dimming switch Dimensions: Height: 60" - Diameter: 20" - Shade: 7.5" top x 11.5" height x 20" bottom Materials: Resin Voltage: 120 volt Finish: Bark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.