Zoro Homepage
This item is Discontinued.
Patio Living Patio Living 68287 Bronze Table Lamp - Walnut shade 68287

Patio Living 68287 Bronze Table Lamp - Walnut shade (Discontinued)

  • Mfr # 68287
  • Zoro # G803904151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68287
Zoro #
G803904151
UPC #
833353682872
Country of Origin
China

Description

Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Hand woven random weave walnut PVC wicker barrel shade enclosing an opal cylinder of light highlight this carefree durable contemporary outdoor lamp. This lamp features completely weatherproof all resin construction with a heavy weighted base a two level dimming switch and a weatherproof 16ft cord and plug. Unbreakable polycarbonate light bulb enclosure allows the use of a standard 100 watt light bulb. Walnut shade 21in tall x 12.5in dia. Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.