This item is Discontinued.

Patio Living Patio Living Concepts 30105 San Juan Floor Lamp 30105 with 2 in. bisque body and chili linen Sunbrella shade fabric - BISQUE 30105

This item is Discontinued.

Patio Living

Patio Living Concepts 30105 San Juan Floor Lamp 30105 with 2 in. bisque body and chili linen Sunbrella shade fabric - BISQUE (Discontinued)

Mfr # 30105
Zoro # G803909897
UPC # 833353301056
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30105
Zoro #
G803909897
UPC #
833353301056
Country of Origin
China

Description

Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Carefree resin durability. while adding elegance to any outdoor living area. All lamps feature all resin construction with heavy weighted bases. Lamps are completely weatherproof and have a two level dimming switch. 12 in. weatherproof cord and plug. Unbreakable polycarbonate waterproof light bulb enclosure allows the use of a 100 watt CF (Compact Fluorescent) or standard incandexcent bulb. Lamp stands 60 in. tall.Size - 2 in.Color - Bisque bodyChili linen Sunbrella shade fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.