Zoro Homepage

0.62 in. Shutter Bar - Door Latch; Bright Brass by Oil Rubbed Bronze - Solid Brass

  • Mfr # PA931621

  • Zoro # G704031239


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA931621
Zoro #
G704031239
UPC #
746591475390
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Designed to Latch Shutters Together
  • Applicable For Furniture With Small Doors
  • Package With Mounting Hardware
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Bright Brass By Oil Rubbed Bronze
  • Material: Solid Brass
  • Size: 0.625 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.