Zoro Homepage

163115600 2 Wheel Classic Plus Edger With 48 in. Handle

  • Mfr # PA29665

  • Zoro # G404030921


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA29665
Zoro #
G404030921
UPC #
657248293604
Country of Origin
China

Description

Features
  • Lawn Edger
  • Comes with Wood Handle & 10 in. End Grip
  • 2 Wheel.
  • Dimension - 6.25 x 6 x 55 in.
  • Item Weight - 4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.