Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.75 x 1.37 in. Flush Ring Pull; Oil Rubbed Bronze - Solid

  • Mfr # PA864442

  • Zoro # G103695162


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA864442
Zoro #
G103695162
UPC #
753153388081
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • 3/4" Ring Pull Opening
  • Use When Flush Installation Is Essential
  • Constructed to Optimize Strength and Durability
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Oil Rubbed Bronze
  • Material: Solid Brass
  • Case Quantity: 50
  • Dimension: 1.75 x 1.375 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.