Zoro Homepage

2 x 1.5 in. Hinge with Ball Tips, Lifetime

  • Mfr # PA877983

  • Zoro # G915780780


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA877983
Zoro #
G915780780
UPC #
753153387688
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features -Solid Brass 2in x 1-1/2in Cabinet Hinge with Ball Tips -Wood Screws #7 x 3/4in -Square Corner Hinge -Specifications. Color: Lifetime Brass. Material: Solid Brass. Case Quantity: 6. Dimension: 2 x 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.