Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.37 in. Diameter Concave Flush Bumper, Oil Rubbed Bronze - Solid

  • Mfr # PA878007

  • Zoro # G015828948


product price: $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA878007
Zoro #
G015828948
UPC #
753153388746
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features -1 Tall and 2-3/8 Diameter -Concave Bumper -Packed With Mounting Hardware -Specifications - Color: Oil Rubbed Bronze - Material: Solid Brass - Size: 2.375 in. - Case Quantity: 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.