Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in. Diameter Wall Mount Convex Flush Bumper; Satin Stainless Steel

  • Mfr # PA575227

  • Zoro # G104031846


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA575227
Zoro #
G104031846
UPC #
723902227947
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • 1" Tall and 2-1/2" Diameter
  • Convex Bumper
  • Packed With Mounting Hardware
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Satin Stainless Steel
  • Material: Steel
  • Size: 2.5 in.
  • Case Quantity: 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.