Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 ft X 40 ft Tarp, Brown/Green

  • Mfr # PA4760

  • Zoro # G403901017


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Color
Brown/Green
Tarp Finished Length
26 ft
Tarp Finished Width
40 ft
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4760
Zoro #
G403901017
UPC #
657248147143
Country of Origin
China

Dimensions

Finished Size
26 ft X 40 ft
Tarp Finished Length
26 ft
Tarp Finished Width
40 ft

Details

Color
Brown/Green
Item
Tarp
Grommet Spacing
36 in

Description

  • Tarp
  • Reversible
  • 5 mil
  • 10 x 8 cross weave
  • High strength rust resistant grommets on each corner and approximately every 3'
  • Brown and Green
  • 26' x 40'
  • Length: 19
  • Width: 5
  • Height: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.