
2.87 in. Floor Door Bumper, Lifetime
Mfr # PA843257
Zoro # G515828318
product price: $19.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA843257
Zoro #
G515828318
UPC #
753153387886
Country of Origin
China
Description
A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features -2-7/8 Tall and 2-1/4 Base -Packaged With Cement Anchor -Specifications - Color: Lifetime Brass - Material: Solid Brass - Size: 2.875 in. - Case Quantity: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.