Shop PATIOPLUS

4" Colonial Wire Pull, Oil Rubbed Bronze - Solid

  • Mfr # PA877996

  • Zoro # G403977609


product price:  $32.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA877996
Zoro #
G403977609
UPC #
753153388289
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • 4-3/8" Overall Length and 1-1/4" Projection
  • Residentail and Commercial Application
  • Packed With Mounting Hardware
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Oil Rubbed Bronze
  • Material: Solid Brass
  • Design: Colonial
  • Size: 4 in.
  • Case Quantity: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.