4 x 4 x 0.62 in. Radius Ball Bearings Hinge; Satin Nickel - Steel - Pack of 2

  • Mfr # PA795597

  • Zoro # G004031410


product price:  $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA795597
Zoro #
G004031410
UPC #
753153388463
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Steel 4" x 4" x 5/8" Radius Hinge, Ball Bearings
  • Wood Screws #9 x 1" Are Provided
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Satin Nickel
  • Material: Steel
  • Case Quantity: 50
  • Dimension: 4 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.