Zoro Homepage

4.0 Orifice Nozzle 25-Degree Spray

  • Mfr # PA440505

  • Zoro # G304150095


product price: $38.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA440505
Zoro #
G304150095
UPC #
747216225956
Country of Origin
China

Description

Features
  • 4.0 orifice
  • 25 degrees
  • For stubborn spots on concrete and masonry
  • Fan spray covers 2 in. Wide pattern
  • Red color-coded rubber finger grip
  • Fits cw3004
  • Use with socket wand tip
  • Carded
  • Dimension - 4 x 5 x 2.5 in.
  • Item weight - .01 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.