Zoro Homepage

4.37 x 0.62 x 1.87 in. Hinge, Satin Chrome - Solid

  • Mfr # PA948418

  • Zoro # G015820256


product price: $68.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA948418
Zoro #
G015820256
UPC #
746591447403
Country of Origin
China

Description

A good selection of Hinges Bolts stops including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features -Solid Brass 4 3/8in x 5/8in x 1/4in Pivot Hinge -Wood Screws #10 x 1in -Fine Finishes That Maintain Quality -Specifications. Color: Satin Chrome. Material: Solid Brass. Case Quantity: 30. Dimension: 4.375 x .625 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.