4.5 x 4.5 in. Heavy Duty Square Ball Bearings Hinge; Satin Chrome - Steel - 30 Case - Pack of 2

  • Mfr # PA831494

  • Zoro # G804031245


product price:  $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA831494
Zoro #
G804031245
UPC #
753153388487
Country of Origin
China

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Steel 4 1/2" x 4 1/2" Square Hinge, Hd, Ball Bearings
  • Wood Screws #12 x 1-1/4" Are Provided
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Satin Chrome
  • Material: Steel
  • Case Quantity: 30
  • Dimension: 4.5 x 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.