Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75150 4 mm 4000 PSI Soap & Chemical Quick Connect Spray Nozzle

  • Mfr # PA154523

  • Zoro # G004165733


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA154523
Zoro #
G004165733
UPC #
654204828894
Country of Origin
China

Description

Features
  • Spray Pattern: Pressure Washer
  • Product Type: Hose Nozzle
  • Color Family: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.