Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 ft x 12 ft Tarp, Brown/Green

  • Mfr # PA83875

  • Zoro # G303901018


product price: $32.15
/ea

Key Features

Color
Brown/Green
Tarp Finished Length
9 ft
Tarp Finished Width
12 ft
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA83875
Zoro #
G303901018
UPC #
654204346756
Country of Origin
China

Dimensions

Finished Size
9 ft x 12 ft
Tarp Finished Length
9 ft
Tarp Finished Width
12 ft

Details

Color
Brown/Green
Item
Tarp
Grommet Spacing
36 in

Description

  • Tarp
  • Reversible
  • 5 mil
  • 10 x 8 cross weave
  • High strength rust resistant grommets on each corner and approximately every 3'
  • Brown and Green
  • 9' x 12'
  • Length: 20
  • Width: 17
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.