Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewit Forged Trowel X-Treme

  • Mfr # PA577058

  • Zoro # G804031719


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA577058
Zoro #
G804031719
UPC #
723902245361
Country of Origin
China

Description

More than a tool its an heirloom, Best designed trowel on the market you can't go wrong, The full length of the blade is sharpened to make gardening chores quick and easy. Use it for planting, digging, aerating, cultivating and weeding. Constructed of tempered forged steel with ash hardwood T-handle.

Features
  • A must-have tool for every gardener
  • European Ash hardwood handle is strong but lightweight
  • Its also has elasticity so the tool can bend without breaking
  • Boron steel head for durability and abrasion resistance
Specifications
  • Dimension: 1.5" H x 3.5" W x 12" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.