Zoro Homepage

Door Seal Under; Brown - 36 in.

  • Mfr # PA422447

  • Zoro # G204003361


product price: $45.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA422447
Zoro #
G204003361
UPC #
747216184741
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Compression fit, holds firmly in place. Fits 1-3/4" thick doors up to 36" wide. 3 steps to install, measure-trim & slide on. Seals gaps up to 3/4".

Features
  • Slide-On-Door
  • Length In : 36
  • Finish : Brown
  • Door Seal Under, Brown 36 in.
Specifications
  • Country Of Origin: USA
  • Dimension: 2.25" H x 7.25" W x 37.375" L
  • Weight: 0.8542 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.