Zoro Homepage

GV1261 26 gal Galvanized Steel Increaser 5 x 7 in.

  • Mfr # PA881086

  • Zoro # G204056398


product price: $46.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA881086
Zoro #
G204056398
UPC #
727272042742
Country of Origin
China

Description

Features
  • 26 Gauge
  • 5" diameter x 7" diameter
  • Crimp on large end
Specifications
  • Dimension: 6.7" H x 7" W x 7" L
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.