Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imperial Fescue Light 120 x 90 x 1.50 in. Artificial Turf

  • Mfr # PA130145

  • Zoro # G704107323


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA130145
Zoro #
G704107323
UPC #
654204658699
Country of Origin
China

Description

Imperial Fescue Light 50 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Fescue green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.

A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.

Features
  • Designed to truly replicate grass
  • A 1.50 inch blade height helps to achieve a natural appearance
  • Uniquely formulated polyurethane coated backing provides greater seam strength and durability
  • Not water soluble
  • Heat and frost resistant
  • UV stabilized
  • No harmful environmental effects
  • Non-flammable, ant-acid yarn resistant to chemical attack
Yarn Characteristics
  • Type - Monofilament PE with Thatch
  • Composition/Structure - Polyethylene
  • Denier - 8,800/3,300
  • Colors - Field Green/ Olive Green
Additional Info
  • Recommended Maintenance - Rinse and groom as needed to limit matting
  • Drainage Rate - 28 inches of rain per hour per square yard
  • Dimension - 120 x 90 x 1.50 in.
  • Item Weight - 42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.