Zoro Homepage

Kids Lil True Temper Wheelbarrows

  • Mfr # PA83477

  • Zoro # G304150286


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA83477
Zoro #
G304150286
UPC #
654204344462
Country of Origin
China

Description

  • Great for kids to help out in the yard
  • Wood handles
  • Red plastic tray
  • 33" x 17" x 16"
  • 11.1s
  • Length: 33
  • Width: 16
  • Height: 17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.