M 6258 36 in. Shower Door Bottom Seal in Clear

  • Mfr # PA32818

  • Zoro # G703738115


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA32818
Zoro #
G703738115
UPC #
654204008203
Country of Origin
China

Description

Features
  • Material: Vinyl
  • Product Type: Shower Door Bottom Seal
  • Color Family: Clear
  • Width: 3/8 in.
  • Length: 36 in.
  • Fits frameless shower door. Cut to fit. Slip on fit. No adhesive necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.