Zoro Homepage

mpany - Iron Tone 5 Pound - IT5

  • Mfr # PA720492

  • Zoro # G804002757


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA720492
Zoro #
G804002757
UPC #
657248376826
Country of Origin
China

Description

IRON TONE
  • Premium plant food formulated specifically to correct iron chlorosis and turn yellow foilage to a deep dark green
  • Made from natural and organic plant filler ingredients, no sludges or fillers

  • UPC : 050197054058
    Size : 5 POUND
    Length : 2.75
    Width : 7
    Height : 11.5
    Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Fertilizing
    Shipping Dimensions: 2.75x7x11.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.