Zoro Homepage

Riviera Pro 120 x 90 x 1.75 in. Artificial Turf

  • Mfr # PA524038

  • Zoro # G715963864


product price: $422.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA524038
Zoro #
G715963864
UPC #
723902035498
Country of Origin
China

Description

Riviera 80 turf is great for landscaping lawn replacement on decks & patios in play & pet areas. Spring green color. No more mowing watering or spraying; just years of enjoyment with family friends and pets. This turf is recommended for residential and commercial applications is safe for pets and ideal in heavy traffic areas. A 1.75 inch pile polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery. Features -Designed to truly replicate grass -A 1.75 inch blade height helps to achieve a natural appearance -Uniquely formulated polyurethane coated backing provides greater seam strength and durability -Not water soluble -Heat and frost resistant -UV stabilized -No harmful environmental effects -Non-flammable ant-acid yarn resistant to chemical attack Additional Info -Type - Monofilament PE with Thatch -Composition/Structure - Polyethylene -Denier - 12 000/4 400 -Colors - Field Green/ Lime Green -Dimension - 120 x 90 x 1.75 in. -Item Weight - 58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.